Order Entry
Denmark
ContactUsLinkComponent
 
Heat resistant welding gloves, CA615K
  DELPCA615K/10
undefined
Heat resistant welding gloves, CA615K
  DELPCA615K/10

 

  • Glove size:
    10
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Colour:
    Red
  • Thickness:
    1,2 - 1,4 mm
  • Model:
    CA615K
  • EN norm:
    EN 388:2016 (3132X), EN 407 (413X4X), EN 12477:2001/A1:2005
  • Cuff style:
    Gauntlet
  • Liner material:
    Kevlar®/cotton
  • Cuff length:
    140 mm
  • Pk:
    12 PAIR

 

 

These heat resistant 5-finger gloves are made top quality leather hide. With Kevlar® seams, cotton fleece lining and cotton lined cuffs. Ideal for manual metal welding, cutting applications, applications including furnaces and forges and for metallurgical product handling.

  • Resistant against flames and contact heat American cut with wing thumb, swansdown-lined hand and cloth-lined cuff Extended cuff (140 mm), one-piece back Seams reinforced with leather roll

Thickness: 1,2 -1,4 mm

Colour: Red

EN 388 (3133), EN 407 (413X4X), EN 12477:2001/A1:2005

 : EN 388:2016 (3132X), EN 407 (413X4X), EN 12477:2001/A1:2005