Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 kr
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Denmark
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Tubing
Peristaltic Pump Tubing
Polyurethane tubings
Polyurethane tubings
Polyurethane tubings
Catalog # VARI2815892301
Supplier:
VARIAN
Expand image
Polyurethane tubings
Catalog # VARI2815892301
Supplier:
VARIAN
Specifications
Tubing ext.Ø:
3,18 mm
Tubing int.Ø:
1,59 mm
Wall thickness:
0,80 mm
Colour:
Clear
Length:
25 ft
Seq:
02
Pk:
1
Specifications
About this item
Product Details
Product Details