Order Entry
Denmark
ContactUsLinkComponent
 
Crimp/snap cap vials, 13 mm
Catalog # NSCAC4015-4
Crimp/snap cap vials, 13 mm
Catalog # NSCAC4015-4

Specifications

  • Cap included:
    No
  • Ø×H:
    15×45 mm
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Base:
    Flat bottom
  • Pk:
    100

Specifications

About this item

Original Waters™ 4 ml WISP™ autosampler snap/crimp top vials. Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) with flat bottom.