Desiccator cabinet, horizontal, PMMA
SEMA3463
: SEMADENI
- W×D×H ext.:500×365×355 mm
- Description:Horizontal desiccator cabinet with gas filling
- Seq:01
- Pk:1
- Shelves:2
- W×D×H int.:450×330×250 mm
Transparent PMMA cabinet that has white ABS frame and transparent PVC sides. Ideal for storing moisture sensitive samples or electronic components. Unit is not suitable for use under vacuum or pressure.
- Door mounted hygrometer is graduated from 0 to 100%
- Cabinet has two lateral interlocking gas connectors. Check valves open automatically and close when hose is disconnected, allowing gas to escape
: Supplied with 2 removable acrylic glass shelves.