Nitrogen generator, Genius 1052
Genius 1052, 600×750×712 mm
Catalog # PEAK10-9556
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
The Genius 1052 nitrogen generator is a proven solution for customers requiring nitrogen for their Leco modulators.
- No external compressor required
- Flexibility to position where required
Gas outlets: 2× ¼" BSPP
Min/ max operating temperature: 5 to 35 °C
Max relative humidity: 80% non condensing
Weight: 95 kg
Heating gas: 20 L/min at 2,06 bar
Cooling gas: 12 L/min at 1,38 bar
Specifications
- B×D×H:600×750×712 mm
- Model:Genius 1052
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



