Muscular figure
Katalog # BINH1000212
Supplier: 3B Scientific
Specifications
- Description:Muscular figure
- W×D×H:570×250×180 mm
- Pk:1
Specifications
About this item
Mini muscle model representing the superficial musculature of the human form accurately reproduced and detailed in life-like colours in this desktop size version.
- Over 125 hand numbered and identified structures
- A third of the life size in two parts
- Removable chest plate to reveal the internal organs – Right side containing a female mammary gland
Dimensions: 57×25×18 cm
Weight: 2,1 kg
Delivery: Delivered on base.