High visibility trousers, 2025 PLU
Water repellent trousers made of polyester and cotton. The reinforcement is made of 100% polyamide.
- Two tuckable, Cordura® reinforced loose-hanging pockets, left pocket with extra pocket and right pocket with three pockets and tool loops
- Two front pockets with snap fastening, D-ring at waistband, two back pockets
- Leg pocket with flap and velcro® fastening, phone pocket with flap and velcro® fastening, D-ring and plastic ID-card holder
- Hammer loop, Cordura® reinforced folding rule pocket with tool pocket, two buttons and loops for two sheath knifes
- Reinforced thigh panels in contrast colour
- Nail pockets and bottom legs reinforced with Cordura®
- Rounded knees, Cordura® reinforced knee pockets that opens from the inside for height adjustable knee pads
- Double crotch seam
Weight: 300 g/m²
: EN 471 (2-2)
- Catalog No:
- KWIN100974171D96
- KWIN100974196C56
- KWIN100974196C154
- KWIN100974196C150
- KWIN100974196C44
- KWIN100974196C156
- KWIN100974196C48
- KWIN100974196C46
- KWIN100974196C52
- KWIN100974196C50
- KWIN100974196C146
- KWIN100974171D112
- KWIN100974171D108
- KWIN100974171D120
- KWIN100974171C64
- KWIN100974171D116
- KWIN100974171D100
- KWIN100974171C54
- KWIN100974171D92
- KWIN100974171C66
- KWIN100974196D96
- KWIN100974196D92
- KWIN100974196C148
- KWIN100974171C52
- KWIN100974171C56
- KWIN100974171C62
- KWIN100974171C60
- KWIN100974196C58
- KWIN100974196C152
- KWIN100974171C46
- KWIN100974171D104
- KWIN100974171C44
- KWIN100974171C50
- KWIN100974171C48
- KWIN100974171C58
- KWIN100974196C54
- KWIN100974171C150
- KWIN100974171C148
- KWIN100974171C154
- KWIN100974171C152
- KWIN100974171C156
- KWIN100974196D116
- KWIN100974171C146
- KWIN100974196D120
- KWIN100974196C62
- KWIN100974196C60
- KWIN100974196C66
- KWIN100974196C64
- KWIN100974196D104
- KWIN100974196D100
- KWIN100974196D112
- KWIN100974196D108
- Model:
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- 2025 PLU
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Polyester/Cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together