High visibility shorts, E043
Supplier: Portwest
About this item
Knee-length summer shorts made of durable polyester/cotton mix, with Texpel stain-resistant finish.
- Two side pockets, two back patch pockets
- Half elasticated waistband
- Thigh pocket, velcro fastened with mobile phone pocket
- Rule pocket
Weight: 245 g/m²
Certifications: EN ISO 20471 (Class 1)
10 Options Available Below
Product Details & Documents
Knee-length summer shorts made of durable polyester/cotton mix, with Texpel stain-resistant finish.
- Two side pockets, two back patch pockets
- Half elasticated waistband
- Thigh pocket, velcro fastened with mobile phone pocket
- Rule pocket
Weight: 245 g/m²
Certifications: EN ISO 20471 (Class 1)
Specifications for Product Family
Specifications
- Catalog No:
- PRTWE043ONRS
- PRTWE043ONRM
- PRTWE043ONRL
- PRTWE043ONRXL
- PRTWE043ONRXXL
- PRTWE043YGYS
- PRTWE043YGYM
- PRTWE043YGYL
- PRTWE043YGYXL
- PRTWE043YGYXXL
- Model:
- E043
- E043
- E043
- E043
- E043
- E043
- E043
- E043
- E043
- E043
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWE043ONRSModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043ONRMModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043ONRLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043ONRXLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043ONRXXLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043YGYSModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043YGYMModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043YGYLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043YGYXLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m² - Specifications:
More
Specifications
Cat. No.PRTWE043YGYXXLModelE043Garment applicationGeneral PurposeRisk areaHiVisGenderUnisexSleeve or leg lengthShortFabricPolyester/cottonWeight245 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



