Thermal shirts, round neck, B123
: Portwest
Shirts with long sleeves made of 50% polyester and 50% cotton. The fabric offers warmth at all times.
- Fabric construction allows the skin to breathe if conditions become too warm
- Round neck makes it ideal for wearing as under-garment
- Sleeves with long cuffs
Weight: 200 g/m²
- Catalog No:
- PRTWB123NAR5XL
- PRTWB123WHRXXL
- PRTWB123BKRS
- PRTWB123WHRL
- PRTWB123BKRXXXL
- PRTWB123BKRXL
- PRTWB123BKRXXL
- PRTWB123BKRM
- PRTWB123NAR4XL
- PRTWB123BKRL
- PRTWB123WHRXXXL
- PRTWB123WHRS
- PRTWB123NARXXXL
- PRTWB123WHRXL
- PRTWB123NARL
- PRTWB123NARXS
- PRTWB123WHRM
- PRTWB123NARS
- PRTWB123NARXL
- PRTWB123NARXXL
- PRTWB123NARM
- Model:
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- B123
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
- 200 g/m²
Frequently Bought Together