Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bed pan

Bed pan

2500 ml, 440×270×95 mm
Catalog # DELT19586
Supplier:   DELTALAB
Bed pan
Catalog # DELT19586
Supplier:  DELTALAB
Bed pan

2500 ml, 440×270×95 mm

Price
1.720,00 kr
Log in for availability
1 * 20 Items
Product Details & Documents

Bed pan made of white PP, designed for disabled people, for the collection of urine and faeces.

  • Features rounded edges for more comfort.
  • L-shaped handle for a better handling
  • Allows a secure one-handed grip and avoids accidental spillage
  • Can be washed in automatic machines
  • Useful for hanging on handles and beds

Delivery information: Supplied as individually wrapped and with instructions for use.

Specifications
  • Capacity:
    2500 ml
  • W×D×H:
    440×270×95 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.