Microcentrifuge tubes
DELT4092.1N
: DELTALAB
- Type:with attached lid
- Version:graduated, conical bottom, non sterile
- Capacity:0,5 ml
- Colour:Natural
- Pk:10.000
Made of ultra clear polypropylene.
- Autoclavable
- Tubes have a frosted writing surface on side and on closure for better sample identification
- Lids are easily pierceable
- Tubes have moulded-in graduations in 100 µl increments from 0,1 to 0,6 ml
- Withstand centrifugation up to 17000×g
- Can be used from –80 to 121 °C
- RNAse, DNAse and PCR inhibitors free
Caps are easy to handle and can be opened and closed with one hand.