Vials, Versa Vials™
Vials, with 9 mm opening for sampling and pipette use, 2,00 ml, 12×32 mm, Glass, Amber, No, 12 mm
Catalog # REST22697
Supplier: Restek
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:12 mm
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Amber
- Description:Vials, with 9 mm opening for sampling and pipette use
- Material:Glass
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



