Density meter, DMA 38
Catalog # PAARDMA500
Supplier: Anton Paar
Specifications
- Model:DMA 38
- Range:0,0000 − 3,0000 g/cm³
- Sample size:1 ml
- Temperature range:15…40 °C
- Description:Density meter
- Environmentally Preferable:
- Temperature resolution:0,1 °C
- W×D×H:210×200×135 mm
- Density resolution:0,0002 g/cm³
- Density accuracy:±0,001 g/cm³
- Interfaces:USB ; Ethernet ; Bluetooth
- Weight:2500 g
- Pk:1
Specifications
About this item
This density meter provides a self-explanatory user interface to operate the instrument with one hand in a few moments.
- Ease of use for correct filling of sample
- Fully traceable measurement results that are ready in next to no time
- Integrated rechargeable battery to take the instrument off the line