Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-5HT

Capillary columns, TRACE™ TR-5HT

Capillary, TR-5HT, 1,00 µm, 0,32 mm, 12 m
Catalog # 555-9492
Capillary columns, TRACE™ TR-5HT
Catalog # 555-9492
Capillary columns, TRACE™ TR-5HT
Capillary columns, TRACE™ TR-5HT

Capillary, TR-5HT, 1,00 µm, 0,32 mm, 12 m

Price
5.070,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400 °C.

  • Non-polar phase, 5% phenyl polycarborane siloxane
  • Low bleed even at elevated temperatures
  • Mmaximum temperatures up to 400 °C
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    12 m
  • Seq:
    01
  • Phase:
    TR-5HT
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.