Pipette tips, low retention, Optifit
Catalog # 613-2805
Supplier: Sartorius
Specifications
- Colour code:Blue
- Packed:10 racks, 96 each
- Volume:10 - 1000 µl
- Length:71,5 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable energy certificate; ISO 14001
- Tip style:Optifit, low retention
- Pk:960
Specifications
About this item
The non filtered Optifit tips are designed for best possible fitting and sealing to secure the highest possible accuracy and precision. The tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus, eLINE®, mLINE® and Proline® Plus pipettes.
- Low retention tips have a highly liquid repellent and inert surface to maximise sample recovery, when pipette detergent containing solutions or other liquids with low surface tension
- Ideal for sensitive molecular biology applications including DNA/RNA techniques, such as PCR and protein analysis and purification methods such as SDS-PAGE
- High chemical resistance: Secure sample and result integrity
- Easy, single-handed opening and closing of colour-coded flip-top racks
- Less waste by reusing the fully autoclavable (121 °C, 20 min) tip racks with refill towers
- Single rack tips are RNase-, DNase- and endotoxin-free certified by lot number
Delivery: Packed in colour-coded single racks or in refill towers which can be used for reloading the racks.