Double platinum electrode, DM143-SC
661-1002
- Connection:S7 screw cap, detachable cable
- Ø×L:12×144,5 mm
- For:Voltametric and amperometric titrations
- Type:Double pin platinum electrode, DM143-SC
- Description:Double pin platinum electrode, DM143-SC, with integrated glass sleeve
- Pk:1
- Temp.:0...+80 °C
The DM143-SC is a durable, double-pin platinum electrode requiring zero maintenance. Primarily used for redox titrations of food constituents such as Vitamine C or free and total SO2 in wine.