Thermal waistcoat, quilted, Edge
Cold resistant waistcoat made of 100% polyester.
- With red contrasting lining
- Front zip
- Two front pockets, inner pocket
- Rib-knit collar and cuffs
Weight: 250 g/m²
- Catalog No:
- KWIN1010249403XL
- KWIN101024940M
- KWIN101024940S
- KWIN101024940XS
- Model:
- Quilted
- Quilted
- Quilted
- Quilted
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Frequently Bought Together