Flame retardant trousers, 2024 NX
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable trousers made of Nomex® Comfort fabric, dope dyed. The fabric consists of 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres.
- Two front pockets with flap
- Leg pocket with flap
- Pen pocket and phone pocket
Weight: 260 g/m²
EN 531 (class A, B1 and C1), EN 1149-5, EN 13034, type BP[6] and ENV 50354
Certifications: EN 531 (class A, B1 and C1), EN 1149-5, EN 13034, type BP[6] and ENV 50354
Specifications
- Catalog No:
- KWIN1009306764282
- KWIN1009306766682
- KWIN1009306766282
- KWIN1009306763882
- KWIN1009306764482
- KWIN10093067656A82
- KWIN1009306765482
- KWIN1009306766082
- KWIN1009306765882
- KWIN1009306764882
- KWIN1009306764682
- KWIN1009306765082
- KWIN1009306766882
- Model:
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- 2024 NX
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Heat, Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
- 93% Meta-Aramid, 5% Para-Aramid and 2% anti-static fibres
Specifications
Frequently Bought Together