Eyel model
Eyeball, SOMSO-Plast®, 1,3 kg, 200×320×190 mm
Catalog # SOMMCS10
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Resting in the bone of the base of the orbit, median section. In the left half the lens and vitreous humour are fixed. The right half shows the sclerotic membrane partially opened from the outside in order to expose the retina. The interior side shows the ciliary body and the background of the eye. A section of the retina shows the structural scheme of the choroid membrane with retina:
- Enlarged approximately five times
- On a green base with explanation
- Separates altogether in three parts
Specifications
- Weight:1,3 kg
- Description:Eyeball
- Material:SOMSO-Plast®
- W×D×H:200×320×190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



