Order Entry
Denmark
ContactUsLinkComponent
Cleanroom cap, 5R012
Cleanroom cap, 5R012
  KWIN100634540
undefined
Cleanroom cap, 5R012
  KWIN100634540

 

  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Risk area:
    Anti-static
  • Colour:
    Dark blue
  • Model:
    5R012
  • Fabric:
    XA32 fabric (99% polyester and 1% conductive fibres)
  • Weight:
    125 g/m²
  • Pk:
    1

 

 

This baseball cap is made of XA32 fabric consisting of 99% polyester and 1% conductive fibres. The fibres are continuous filament fibres, which means that the garments do not emit particles or fibres.

  • Suitable for activities such as vehicle spraying and for cleanroom environments
  • Adjustable velcro fastener at back
  • Washable

The conductive fibres produce good static discharge, thus preventing static charging and minimising triboelectric attraction of particles and fibres.

Weight: 125 g/m²