Crayfish model
Crayfish model, SOMSO-Plast®, 4 kg, 820×290×280 mm
Catalog # SOMMZOS118
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Astacus astacus (L.). Structure of the body and anatomy of a male animal.
- Linearly enlarged three times
- Model can separate into 13 parts
- Movable claws to demonstrate the position of the internal organs
The model becomes of special value for demonstration: The lifelike model shows on the left side the differentiated external limbs, on the right side the internal structure of the crayfish.
Packaging: On a stand with green base.
Specifications
- Weight:4 kg
- Description:Crayfish model
- Material:SOMSO-Plast®
- W×D×H:820×290×280 mm



