Star fish model
Star fish model, SOMSO-Plast®, 2,2 kg, 530×350×310 mm
SOMMZOS114
Asterias. The model shows:
- 1. Complete arm with normal position of the organs (stomach, intestinal caeca, pyloric caica, ampullae)
- 2. Arm with ampullae, ring canal, Polian vesicles
- 3. Skeleton of the arm with nervous system (nerve-ring and radial nerves)
- 4. Arm in transverse section (ambulacral system in cross-section)
The cut surface shows the stomach, stone canal, axial organ and madreporite. In addition on the outside the podia, pedicellariae and optic organs are shown.
: On a removable stand and a green base.
- Weight:2,2 kg
- Description:Star fish model
- Material:SOMSO-Plast®
- W×D×H:530×350×310 mm



