Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Hydra model

Model of hydra, SOMSO-Plast®, 2,1 kg, 390×330×460 mm
Catalog # SOMMZOS106
Supplier:   SOMMER MARCUS
Hydra model
Catalog # SOMMZOS106
Supplier:  SOMMER MARCUS
Hydra model
Hydra model

Model of hydra, SOMSO-Plast®, 2,1 kg, 390×330×460 mm

Price
Inquire For Price
Log in for availability
1 * 1 Each
Product Details & Documents

The anatomy of the hydra is shown in longitudinal section: Entoderm, mesoglea, ectoderm, male and female egg-cells, buds and mouth opening.

  • Model enlarged approximately 30 times

On a supplementary model 'block cut of the wall of body in the region of stomach and intestine' enlarged approximately 200 times the microscopic structure of the wall of the body which is recognisable is shown again in cross and longitudinal section, and especially the structure of the various types of cell (nematoblasts, musculo-epithelial cells, sense cells, interstitial cells and the nerve network).

 : On a green base with explanatory notes.

Specifications
  • Weight:
    2,1 kg
  • Description:
    Model of hydra
  • Material:
    SOMSO-Plast®
  • W×D×H:
    390×330×460 mm