Compound eye model
Compound (or facet) eye, SOMSO-Plast®, 0,9 kg, 290×180×330 mm
Catalog # SOMMZOS49
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Facet eye showing the delicate histological structure.
- Enlarged approximately 200 times
- Model in one single piece
- Made in SOMSO-Plast®
H×W×D: 33×29×18 cm
Weight: 0,9 kg
Packaging: On a stand with green base.
Specifications
- Weight:0,9 kg
- Description:Compound (or facet) eye
- Material:SOMSO-Plast®
- W×D×H:290×180×330 mm



