Worker bee model
Worker bee model, SOMSO-Plast®, 1,8 kg, 470×150×500 mm
Catalog # SOMMZOS47/1
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Apis mellifica. Honey bee with one removable leg to show the pollen basket with the collected pollen at the back. In addition the honey vesicle in connection with a piece of intestine and vesicle of droppings is removable to show the under-lying sting apparatus and the venom bladder.
- Model enlarged approximately 25 times
- Made in SOMSO-Plast®
- Altogether in three parts
H×W×D: 50×47×15 cm
Weight: 1,8 kg
: On a stand with green base.
Specifications
- Weight:1,8 kg
- Description:Worker bee model
- Material:SOMSO-Plast®
- W×D×H:470×150×500 mm



