Bony fish model
Model of a bony fish, SOMSO-Plast®, 1,6 kg, 490×150×350 mm
Catalog # SOMMZOS105
Supplier: SOMMER MARCUS
Jump to:
Product Details & Documents
Cyprinus carpio. Carp model.
- Modelled from life in natural size
- Intestines, bladder and testicles are removable
- Model separates into four parts
: On a stand with green base and explanation.
Specifications
- Weight:1,6 kg
- Description:Model of a bony fish
- Material:SOMSO-Plast®
- W×D×H:490×150×350 mm



