Thoracic vertebra
Catalog # SOMMBS28/1
Supplier: SOMMER MARCUS
Specifications
- Vægt:200 g
- Beskrivelse:Thoracic vertebra (TH II) with spinal cord
- Materiale:SOMSO-Plast®
- B×D×H:140×120×120 mm
- Pakn:1
Specifications
About this item
Spinal nerves, spinal ganglion and spinal cord in cross-section.
Ordering information: On a stand with green base.