Order Entry
Denmark
ContactUsLinkComponent
Incubators with gravity and mechanical convection, StabiliTherm™
Incubators with gravity and mechanical convection, StabiliTherm™
Catalog # 390-0066
Supplier:  JOUAN
Incubators with gravity and mechanical convection, StabiliTherm™
Catalog # 390-0066
Supplier:  JOUAN

Specifications

  • W×D×H ext.:
    635×635×459 mm
  • Capacity:
    55 L
  • Temperature range:
    Ambient +5…75 °C
  • Seq:
    01
  • Model:
    EB - 55 l
  • Ext. W×D×H:
    635×635×459 mm
  • Int. W×D×H:
    500×500×221 mm
  • Max. load per shelf:
    10 kg
  • Power consumption:
    106 W
  • Shelves supplied (max.):
    1 (3)
  • Weight:
    40 kg
  • Pk:
    1
  • Shelves supplied / max.:
    1/3
  • W×D×H int.:
    500×500×221 mm

Specifications

About this item

These ovens and incubators deliver unsurpassed thermal performance, providing the highest level of homogeneity and stability. Available in both gravity and mechanical convection models.

  • Stainless-steel interior with a unique clean chamber design
  • Ideal for intensive use in close proximity to the sample preparation area
  • Time saving with increased convenience

Space saving eliminates the need for bench space next to the unit to set the samples down while opening and closing the unit. With the hands-free door opening system, the operator can open the door with a slight push either with the sample tray or the elbow.