High visibility rain jacket, Belvill 798Z
Supplier: SIOEN
Certificates
About this item
Water- and windproof jacket made from highly breathable Siopor® Regular consisting of 100% polyester fabric (plain weave) with 100% PU coating, with fixed mesh lining in body and fixed polyamide lining in sleeves.
- Foldaway hood in collar
- Zip closure under flap with press studs
- Two patched pockets with flap
- Round inset sleeves
- Elastic at end of sleeves with narrowing by press studs
- Underarm ventilation
- Taped seams
The fabric is water-repellent on the outside and features a moisture attracting coating on the inside in order to keep the body warm and dry. With taped seams on the inside.
Back length: 85 cm
Weight: 155 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 + A1:2007 (Class 3-3)
Specifications
- Catalog No:
- SIOE798Z/279/L
- SIOE798Z/279/M
- SIOE798Z/279/2XL
- SIOE798Z/279/3XL
- SIOE798Z/278/S
- SIOE798Z/279/1XL
- SIOE798Z/278/M
- SIOE798Z/278/3XL
- SIOE798Z/278/L
- SIOE798Z/278/1XL
- SIOE798Z/279/S
- SIOE798Z/278/2XL
- Model:
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Belvill 798Z
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Polyester/PU/PA
- Weight:
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
Specifications
Frequently Bought Together