High visibility winter rain jacket, Merapi 7850
Supplier: SIOEN
Certificates
About this item
Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. The jacket features a detachable flame retardant fleece lining (without sleeves) that can not be worn separately.
- Straight collar, foldaway hood in collar
- Zip closure under flap with press studs
- Two inset pockets, one inside pocket in the fleece lining
- Straight sleeves
- High frequency welded seams
- Supple, stretchable and lightweight
Back length: 85 cm
Weight: 170 g/m²
Certifications: EN 20471 (class 3), EN 343 (3-1)
Detachable lining only: EN 14058 (1XXXX)
Detachable lining only: EN 14058 (1XXXX)
Specifications
- Catalog No:
- SIOE7850/FC1/M
- SIOE7850/FC1/L
- SIOE7850/FC1/3XL
- SIOE7850/FC1/2XL
- SIOE7850/FC1/1XL
- SIOE7850/FC1/S
- Model:
- Merapi 7850
- Merapi 7850
- Merapi 7850
- Merapi 7850
- Merapi 7850
- Merapi 7850
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
Specifications
Frequently Bought Together