Ladies outdoor jackets, Acode® Summit
Supplier: FRISTADS KANSAS
Certificates
About this item
All-weather jacket made from 100% lightweight, wind- and water-resistant polyester stretch fabric with breathable PU laminate. With polyester mesh/taffeta lining for high breathability. All zip fasteners in contrasting colours.
- Fitted, fully taped seams
- Laminated (splash-resistant) front zip fastener
- Laser-cut breast pocket with laminated zip fastener, sleeve and side pockets with zip fastener, interior Napoleon pocket with zip fastener and opening for headphones
- Ventilation holes under the arms with laminated zip fastener
- Inner mesh pocket, e.g. for ski glasses
- Detachable, adjustable hood, inside collar lined with micro fleece
- Adjustable cord at the hem, adjustable cuffs, elongated back section
- Zip fastener in lining at back
Waterproof to 5000 mm
Breathability: 3000 g/m²
Specifications
- Catalog No:
- KWIN100182531XL
- KWIN100182331XL
- Model:
- Summit
- Summit
- Garment application:
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU
- Polyester/PU
Specifications
Frequently Bought Together