Jacket, 762 P
These reversible jackets are made of 100% polyester fur fibre.
- Zip to top of collar
- Thumb grip
- Lengthened back
Weight: 320 g/m²
- Catalog No:
- KWIN100461540M
- KWIN100461540L
- KWIN100461540S
- KWIN100461540XS
- KWIN100461540XL
- KWIN1004615402XL
- Model:
- Crafts 762 P
- Crafts 762 P
- Crafts 762 P
- Crafts 762 P
- Crafts 762 P
- Crafts 762 P
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fur
- 100% polyester fur
- 100% polyester fur
- 100% polyester fur
- 100% polyester fur
- 100% polyester fur
- Weight:
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
Frequently Bought Together