Flame-retardant polo shirt, 784 PFLA
Supplier: FRISTADS KANSAS
Certificates
About this item
Flame-retardant polo shirt made of 60% modacrylic, 38% cotton and 2% antistatic fibres.
- Short front panel
- Chest pocket
- Long sleeves
Weight: 255 g/m²
Certifications: EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1), EN 1149-5
Specifications
- Catalog No:
- KWIN1004725402XL
- KWIN100472540L
- KWIN1004725403XL
- KWIN100472540S
- KWIN100472540M
- KWIN100472540XS
- KWIN100472540XL
- Model:
- 784 PFLA
- 784 PFLA
- 784 PFLA
- 784 PFLA
- 784 PFLA
- 784 PFLA
- 784 PFLA
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- 60% modacrylic, 38% cotten, 2% antistatic fibers
- Weight:
- 255 g/m²
- 255 g/m²
- 255 g/m²
- 255 g/m²
- 255 g/m²
- 255 g/m²
- 255 g/m²
Specifications
Frequently Bought Together