Flame retardant welding jacket, Bizweld™ BIZ2
Leverandør: Portwest
Certifikater
Om denne vare
This jacket is made of 100% cotton with a flame-resistant finish. It offers excellent protection for welding and other allied industries.
- Press-stud fastening
- Two breast pockets, concealed mobile phone pocket, radio loop
- Adjustable cuffs
Weight: 330 g/m²
Certifications: EN ISO 11612 (A1+A2/B1/C1/E1/F1), EN ISO 11611 (Class 1, A1+A2), GOST-R certified
Specifikationer
- Catalog No:
- PRTWBIZ2BKRXL
- PRTWBIZ2BKRS
- PRTWBIZ2NARS
- PRTWBIZ2NARM
- PRTWBIZ2BKRL
- PRTWBIZ2NARL
- PRTWBIZ2NAR4XL
- PRTWBIZ2BKRM
- PRTWBIZ2NARXXXL
- PRTWBIZ2NARXXL
- PRTWBIZ2NARXL
- PRTWBIZ2BKRXXL
- Model:
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- BIZ 2
- Garment application:
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Fire protection, Welding, Industrial
- Risk area:
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
- 330 g/m²
Specifikationer
Frequently Bought Together