High visibility winter bomber jacket, Hobson 404A
Supplier: SIOEN
Certificates
About this item
Water- and windprof jacket made of highly breathable Siopor® Ultra fabric: 100% polyester fabric with 100% PU coating.
- Extended back
- Straight collar, fixed hood, closure with touch and close fastening
- One in-set chest pocket, two inset pockets, phone pocket, mica pocket, sleeve pocket, pen pocket(s)
- Round inset sleeves, elasticated ends with narrowing by touch and close fastening
The fabric is water-repellent on the outside and moisture-attracting on the inside. With taped seams and fixed quilted lining for improved cold protection.
Back length: 75 cm
Weight: 195 g/m²
Certifications: EN 471 (3-2), EN 343 (3-3), EN 14058 (23XXX)
Specifications
- Catalog No:
- SIOE404A/FC1/2XL
- SIOE404A/FC1/1XL
- SIOE404A/FY1/S
- SIOE404A/FY1/M
- SIOE404A/FY1/L
- SIOE404A/FY1/3XL
- SIOE404A/FY1/2XL
- SIOE404A/FY1/1XL
- SIOE404A/FC1/S
- SIOE404A/FC1/M
- SIOE404A/FC1/L
- SIOE404A/FC1/3XL
- Model:
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- 404A Hobson
- Garment application:
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- 100% polyester fabric with 100% PU coating
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
Specifications
Frequently Bought Together