Capillary columns, Velocity-5
568-0341
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:15 m
- Seq:01
- Phase:Velocity-5
- Pk:1
This column is ideal for general GC analysis of drugs, pesticides, hydrocarbons, essential oils, semi-volatiles, environmental analysis and solvent impurities.
5% diphenyl and 95% dimethyl polysiloxane.
Thermal stability: −60 to +350 °C.
Suitable replacement for: DB-5, HP-5, SPB-5, Rtx®-5, BP-5, CB-5, OV®-5, XTI-5, PTE-5, 007-5.