Order Entry
Denmark
ContactUsLinkComponent
Titrators, potentiometric and volumetric, Titroline® 7750
Titrators, potentiometric and volumetric, Titroline® 7750
Supplier:  SI Analytics
Certificates
undefined
Titrators, potentiometric and volumetric, Titroline® 7750
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 661-1006
  • 661-1007
  • Model:
  • Titroline® 7750
  • Titroline® 7750
  • Display:
  • Graphic TFT display, 320×240 pixels
  • Graphic TFT display, 320×240 pixels
  • Keypad:
  • Polyester coated
  • Polyester coated
  • Dosing accuracy:
  • Accuracy: 0,15%
    Precision: 0,05 - 0,07%
    (depending on the interchangeable unit used)
  • Accuracy: 0,15%
    Precision: 0,05 - 0,07%
    (depending on the interchangeable unit used)
  • Dosing volume:
  • 5/10/20/50 ml
  • 5 / 10 / 20 / 50 ml
  • Burette resolution:
  • 10000 steps
  • 10000 steps
  • Functions:
  • Solution preparation, titration to mV and pH endpoints, dynamic and linear titration to inflection points (EQ) mV and pH, non aqueous titrations, 'dead stop' titration, pH-stat-titration, water determination according to KF volumetry
  • Solution preparation, titration to mV and pH endpoints, dynamic and linear titration to inflection points (EQ) mV and pH, non aqueous titrations, 'dead stop' titration, pH-stat-titration, water determination according to KF volumetry
  • pH range:
  • −3...+18
  • −3...+18
  • pH accuracy:
  • 0,002 ±1 digit (without sensor)
  • 0,002 ±1 digit (without sensor)
  • pH resolution:
  • 0,001
  • 0,001
  • mV range:
  • ±2000
  • ±2000
  • mV resolution:
  • 0,1
  • 0,1
  • Measuring input electrode:
  • pH / mV electrode with DIN or BNC socket; double-platinum electrode (µA)
  • pH / mV electrode with DIN or BNC socket; double-platinum electrode (µA)
  • mV accuracy:
  • 0,1 ±1 digit
  • 0,1 ±1 digit
  • Measuring input PT1000:
  • Temperature sensor PT1000 (connection sockets 2×4 mm)
  • Temperature sensor PT1000 (connection sockets 2×4 mm)
  • Connections:
  • 2× USB-A, 1× USB-B, 2× RS232
  • 2× USB-A, 1× USB-B, 2× RS232
  • Operating temperature:
  • 10...40 °C
  • 10...40 °C
  • W×D×H:
  • 153×296×450 mm
  • 153×296×450 mm
  • Weight:
  • 2,3 kg
  • 2,3 kg

Specifications

Related Information

Frequently Bought Together