Carboys, wide neck, LDPE
Catalog # SEMA3060
Supplier: SEMADENI
Specifications
- Capacity:10 l
- W×D×H:300×140×400 mm
- Neck-Ø:90 mm
- Pk:1
Specifications
About this item
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
With silicone tubing, pinchcock and screw cap.