Order Entry
Denmark
ContactUsLinkComponent
Colorimeter, CO7000
Colorimeter, CO7000
  WAPR80-3000-42
 :  Biochrom
Colorimeter, CO7000
  WAPR80-3000-42
 :  Biochrom

 

  • Light source:
    Tungsten halogen
  • Description:
    WPA CO7000 colorwave medical colorimeter
  • Model:
    CO7000
  • Wavelength range:
    400 - 700 nm
  • Cuvettes:
    10 mm
  • Display:
    LCD
  • Filter type:
    Bandwidth 40 nm
  • Optics:
    Single beam with filters
  • Path length:
    10 mm (standard cuvette); 10 mm*, 12 mm* (test tubes); 16 mm (round tube)
  • Photometric range:
    -0,3 - 1,99 A
  • Power supply:


    110 - 220 V
  • Weight:
    0,6 kg
  • W×D×H:
    150×180×60 mm
  • Pk:
    1

 

 

The Biochrom WPA CO7000 is a portable colorimeter designed for use by doctors and medical technologists in small and medium sized clinics.

  • Easy three button operation (on or off, reference and test)
  • Ideal for tropical and field conditions
  • Ideal for biochemical colorimetric analysis
  • Internal rechargeable NiMH battery
  • Single beam filter based spectrophotometer or colorimeter covering 400 to 700 nm
 : Delivery includes rechargeable battery and test tube adaptors.