Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-1MS

Capillary columns, TRACE™ TR-1MS

Capillary, TR-1MS, 0,10 µm, 0,25 mm, 30 m
Catalog # 555-9259
Capillary columns, TRACE™ TR-1MS
Catalog # 555-9259
Capillary columns, TRACE™ TR-1MS
Capillary columns, TRACE™ TR-1MS

Capillary, TR-1MS, 0,10 µm, 0,25 mm, 30 m

Price
7.960,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Extremely low-bleed nonpolar columns suitable for GC/MS applications.

  • Non-polar phase, 100% dimethyl polysiloxane
  • High operating temperature
  • Inert phase suited for environmental analyses

Ideal for chlorinated and nitroaromatic compounds.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Phase:
    TR-1MS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.