Men's shirt, Legacy
Supplier: FRISTADS KANSAS
Certificates
About this item
This robust shirt manufactured from 100% combed cotton is made for heavy-duty wear. Suitable for industrial washing.
- Long sleeved
- Double yoke, reinforced seams
- Material is shrink-treated
- Two chest pockets with flap, pencil pocket, mobile phone pocket
Weight: 190 g/m²
Specifications
- Catalog No:
- 113-6669
- 113-6668
- 113-6671
- 113-6670
- 113-6659
- 113-6661
- 113-6660
- 113-6688
- 113-6663
- 113-6662
- 113-6665
- 113-6690
- 113-6689
- 113-6664
- 113-6666
- 113-6679
- 113-6678
- 113-6667
- 113-6681
- 113-6680
- 113-6683
- 113-6682
- 113-6685
- 113-6684
- 113-6687
- 113-6686
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- 100% combed cotton
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together