HPLC columns, NUCLEOSIL® C4
Supplier: MACHEREY-NAGEL
Certificates
About this item
NUCLEOSIL® C4 is butyl modified silica phase for HPLC.
- Robust spherical silica gel
- Weakly hydrophobic, strongly polar, endcapped phase for RP and ion-pairing chromatography
- Separation mechanism based on weakly hydrophobic (van der Waals) and residual silanol interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Specifications
- Catalog No:
- MANA721916.30
- MANA720059.40
- MANA721083.30
- MANA720059.46
- MANA720096.46
- Carbon load:
- 2% (300 Å)
- 2% (300 Å)
- 4% (120 Å)
- 2% (300 Å)
- 4% (120 Å)
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- USP code:
- L26
- L26
- L26
- L26
- L26
Specifications
Frequently Bought Together