Membrane filters, Omnipore™
: Merck
These white Omnipore™ membranes are hydrophilic, PTFE compatible with virually all solvents, acids and alkaline solutions. They can be used for filtration of aqueous solutions, clarifying acids and alkaline solution.
- PTFE with backing material
- Biologically and chemically inert
- High porosity yields high flow rates
- Can be sterilised by ethylene oxide or autoclave
- Available for filtration of aqueous and organic based samples
Filter surface: plain
Bacterial endotoxins: 0,5 EU/ml
Gravimetric extractables: <0,5%
- Catalog No:
- MILFJCWP02500
- MILFJCWP04700
- MILFJGWP01300
- MILFJGWP02500
- MILFJCWP09025
- MILFJCWP14225
- MILFJHWP02500
- MILFJHWP04700
- MILFJVWP14225
- MILFJGWP14225
- MILFJHWP01300
- MILFJMWP14225
- MILFJVWP01300
- MILFJMWP04700
- MILFJMWP09025
- MILFJVWP02500
- MILFJVWP04700
- MILFJGWP04700
- MILFJAWP01300
- MILFJAWP09025
- MILFJAWP14225
- MILFJAWP02500
- MILFJAWP04700
- MILFJMWP01300
- MILFJMWP02500
- MILFJHWP09025
- MILFJCWP01300
- MILFJHWP14225
- MILFJVWP09025
- MILFJGWP09025
- Type:
- JCWP
- JCWP
- JGWP
- JGWP
- JCWP
- JCWP
- JHWP
- JHWP
- JVWP
- JGWP
- JHWP
- JMWP
- JVWP
- JMWP
- JMWP
- JVWP
- JVWP
- JGWP
- JAWP
- JAWP
- JAWP
- JAWP
- JAWP
- JMWP
- JMWP
- JHWP
- JCWP
- JHWP
- JVWP
- JGWP
- Pore size:
- 10,00 µm
- 10,00 µm
- 0,20 µm
- 0,20 µm
- 10,00 µm
- 10,00 µm
- 0,45 µm
- 0,45 µm
- 0,10 µm
- 0,20 µm
- 0,45 µm
- 5,00 µm
- 0,10 µm
- 5,00 µm
- 5,00 µm
- 0,10 µm
- 0,10 µm
- 0,20 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 5,00 µm
- 5,00 µm
- 0,45 µm
- 10,00 µm
- 0,45 µm
- 0,10 µm
- 0,20 µm
- Thickness:
- 85 µm
- 85 µm
- 65 µm
- 65 µm
- 85 µm
- 85 µm
- 65 µm
- 65 µm
- 30 µm
- 65 µm
- 65 µm
- 85 µm
- 30 µm
- 85 µm
- 85 µm
- 30 µm
- 30 µm
- 65 µm
- 85 µm
- 85 µm
- 85 µm
- 85 µm
- 85 µm
- 85 µm
- 85 µm
- 65 µm
- 85 µm
- 65 µm
- 30 µm
- 65 µm
- Max. temperature:
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
Frequently Bought Together