CentriVap™ Cold Traps
CentriVap cold trap −84 °C, 230 V, 50 Hz, UK, 40,9×55,9×53,1 cm
Katalog # LBCP8611150
New Product
Leverandør: LABCONCO
Gå til:
Product Details & Documents
CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.
Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4-litre, stainless steel collector
- Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
- −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
- −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)
Certifications: UL, CAN/CSA C22.2.
Specifikationer
- Beskrivelse:CentriVap cold trap −84 °C, 230 V, 50 Hz, UK, 40,9×55,9×53,1 cm
- Seq:17
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



