Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

CentriVap™ Cold Traps

CentriVap cold trap −84 °C, 230 V, 50 Hz, Schuko, 40,9×55,9×53,1 cm
Katalog # LBCP8611130
New Product
Leverandør:   LABCONCO
CentriVap™ Cold Traps
Katalog # LBCP8611130
Leverandør:  LABCONCO
New Product
CentriVap™ Cold Traps
CentriVap™ Cold Traps

CentriVap cold trap −84 °C, 230 V, 50 Hz, Schuko, 40,9×55,9×53,1 cm

Price
72.550,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.

  • Brushed, stainless steel and powder-coated steel exterior

  • Illuminated temperature graph with endpoint indication
  • HCFC-free refrigerant system
  • 4-litre, stainless steel collector
  • Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
  • Stainless steel drain port (with corrosion-resistant, nylon valve)
  • −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
  • −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
  • −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)

Certifications: UL, CAN/CSA C22.2.

Specifikationer
  • Beskrivelse:
    CentriVap cold trap −84 °C, 230 V, 50 Hz, Schuko, 40,9×55,9×53,1 cm
  • Seq:
    16