Axygen® LTS Compatible Pipette Tips
LTS compatible, extended length, 20 µl, +, +, 49,45 mm, Clear, 10 racks, 96 each
Katalog # 613-7424
Leverandør: Corning
Axygen® LTS Compatible Pipette Tips
Katalog # 613-7424
Leverandør: Corning
Gå til:
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifikationer
- Pakket:10 racks, 96 each
- Steril:+
- Volumen:20 µl
- Længde:49,45 mm
- Seq:15
- Spidstype:LTS compatible, extended length
- Spits farge:Clear
- Filter:+
- Cat. No.:613-7424
- Miljøcertificering:Compared to conventional plastic racked pipet tips, reduces plastic per case by 70%.
Produced in ISO 14001 Certified facility. - Environmentally Preferable:Lav fremstillingspåvirkning|Bæredygtig emballage
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



