Axygen® LTS Compatible Pipette Tips
LTS compatible, extended length, 1000 µl, +, -, 98,58 mm, Clear, 8 racks, 96 each
Katalog # 613-7410
Leverandør: Corning
Gå til:
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifikationer
- Pakket:8 racks, 96 each
- Steril:+
- Volumen:1000 µl
- Længde:98,58 mm
- Seq:06
- Spidstype:LTS compatible, extended length
- Spits farge:Clear
- Filter:-



