Axygen® LTS Compatible Pipette Tips
LTS compatible, extended length, 1000 µl, -, -, 98,58 mm, Clear, 8 racks, 96 each
Catalog # 613-7411
Supplier: Corning
Jump to:
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifications
- Pakket:8 racks, 96 each
- Steril:-
- Volumen:1000 µl
- Længde:98,58 mm
- Seq:12
- Spidstype:LTS compatible, extended length
- Spits farge:Clear
- Filter:-
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



