Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Cellulose Extraction Thimbles, C300

40×123 mm, 1,7 mm
Katalog # SARTFT-1201-040123
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Cellulose Extraction Thimbles, C300
Katalog # SARTFT-1201-040123
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Cellulose Extraction Thimbles, C300
Cellulose Extraction Thimbles, C300

40×123 mm, 1,7 mm

Price
1.720,00 kr
Log ind for tilgængelighed
1 * 25 Items
Product Details & Documents

These cellulose thimbles are primarily designed to fit the Soxhlet apparatus and potential applications include environmental monitoring (e.g. separation of dust, aerosols, gas or air streams) and food control (e.g. extraction of fats, emulsifiers or additives).

  • Composed of high-purity cellulose for uncontaminated results

    Engineered for superior mechanical stability to withstand rigorous use

    Designed for a precise fit across a diverse range of extractors

    Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes

They are free of binders and offer a high purity which ensures consistent and high overall flow rates.

Typical wall thickness are 1,3 mm for inner diameters lower than 35 mm and 1,7 mm for inner diameters higher than 35 mm.

Specifikationer
  • Indv. Ø×H:
    40×123 mm
  • Seq:
    24
  • Tykkelse:
    1,7 mm
  • Kvalitet:
    C300
  • Cat. No.:
    SARTFT-1201-040123
  • Miljøcertificering:
    Renewable Energy Certificate
  • Materiale:
    Cellulose
  • Environmentally Preferable:
    Lav fremstillingspåvirkning