Sprøjtefiltre, Acrodisc®, PVDF
Premium syringe filter (PSF), 25 mm, 0,45 µm, Female Luer lock/male slip Luer, 3,9 cm²
Catalog # 514-1453
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
Specifications
- Ø:25 mm
- Filtreringsområde:3,9 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Premium syringe filter (PSF)
- Seq:15
- Inlet/outlet connections:Female Luer lock/male slip Luer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



